Specifications
Dimensions
- Bushing Bore Range0.5000 to 1.6250 in
- Bushing Size1610
- Hub Diameter70.64 mm
- Pitch Diameter86.39 mm
- Tooth Width9.17 mm
Details
- Bushing TypeTaper Lock Bushing
- Chain Number & Pitch10B / 5/8 in
- Hardened TeethYes
- Manufacturer Catalog
- Manufacturer Upc Number697950172712
- MaterialSteel
- Number Of Strands Across1
- Number Of Teeth17
- Pitch TypeSingle
- Product TypeBushed Roller Chain Sprockets
- UPC_NO697950172712