Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TL Bushed Sprocket - Taper Lock Bushing, 10B / 5/8 in, 20 Teeth, 1610 Bushing, Steel Material
MI ITEM #00205404
MFR #10BTB20

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
10BTB20 METRIC SPKT

Specifications

  • Bushing Type
    Taper Lock Bushing
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    1610
  • Number Of Teeth
    20
  • Number Of Strands Across
    1
  • Material
    Steel
  • Bushing Bore Range
    0.5000 to 1.6250 in
  • Pitch Type
    Single
  • Hardened Teeth
    Yes
  • Tooth Width
    9.17 mm
  • Pitch Diameter
    101.48 mm
  • Hub Diameter
    76.20 mm
  • Manufacturer Upc Number
    697950172743
  • UPC_NO
    697950172743
  • Manufacturer Catalog
  • Chain Number & Pitch
    10B / 5/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text