Motion
10BTB57
Tapered Bushed Sprocket - Metric - Taper Lock Bushing, 10B / 5/8 in, 57 Teeth, 2012 Bushing, Steel Material
MI ITEM #00205416
MFR #10BTB57
List Price$277.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered Bushed Sprocket - Metric - Taper Lock Bushing, 10B / 5/8 in, 57 Teeth, 2012 Bushing, Steel Material
MI ITEM #00205416
MFR #10BTB57

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$277.09/each for your price

Overview

Mfr description
10BTB57 (2012) SPK ROLLER TB MET
  • A metric taper bushed sprocket is a sprocket where a tapered bushing is bolted into the taper bore that is machined in the sprocket.
  • When installed this bushing is compressed onto the shaft providing a tight grip.
  • Taper bushed sprockets have a tapered bushing bolted into a taper bore with hex head set screws instead of bolts.
  • Tolerances meet or exceed ISO standards
  • Manufactured of high carbon steel
  • Precise machining and processes ensure consistent finish and high quality
  • Bores are concentric to pitch line, minimizing run out
  • Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
  • Interchangeable with other manufacturers’ Taper bushings

Specifications

  • Bushing Type
    Taper Lock Bushing
  • Bore Type
    Bushed
  • Chain Number Pitch
    10B-1 / 15.875 mm
  • Product Type
    Bushed Roller Chain Sprockets
  • Chain / Sprocket Type
    Metric Roller Chain
  • Bore Diameter
    12.7 mm
  • Bushing Size
    2012
  • Number Of Teeth
    57
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    1
  • Maximum Bore Diameter
    47.63 mm
  • Length Through Bore
    31.75 mm
  • Outside Diameter
    297.86 mm
  • Pitch Type
    Single
  • Hardened Teeth
    Non-Hardened Teeth
  • Tooth Thickness
    9.17 mm
  • Width Across Tooth Sets
    9.17 mm
  • Pitch Diameter
    288.18 mm
  • Caliper Diameter
    277.91 mm
  • Hub Style
    TB
  • Hub Type
    B
  • Overall Width
    31.75 mm
  • Hub Diameter
    90.47 mm
  • Hub Outside Diameter
    90.5 mm
  • Hub Projection
    23.01 mm
  • Chain Roller Diameter
    10.16 mm
  • Chain Roller Width
    9.65 mm
  • Surface Treatment
    Protective Coating
  • Storage Dimension Height
    1.25 mm
  • Storage Dimension Length
    11.73 mm
  • Storage Dimension Width
    11.73 mm
  • Manufacturer Upc Number
    697950409733
  • UPC_NO
    697950409733
  • Manufacturer Catalog
  • Weight
    9.42 lbs
  • Chain Number & Pitch
    10B / 5/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought