Motion
12BTB15
TL Bushed Sprocket - Taper Lock Bushing, 12B / 3/4 in, 15 Teeth, 1610 Bushing, Steel Material
MI ITEM #00205432
MFR #12BTB15
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TL Bushed Sprocket - Taper Lock Bushing, 12B / 3/4 in, 15 Teeth, 1610 Bushing, Steel Material
MI ITEM #00205432
MFR #12BTB15

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
12BTB15 METRIC SPKT

Specifications

  • Bushing Type
    Taper Lock Bushing
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    1610
  • Number Of Teeth
    15
  • Number Of Strands Across
    1
  • Material
    Steel
  • Bushing Bore Range
    0.5000 to 1.6250 in
  • Pitch Type
    Single
  • Hardened Teeth
    Yes
  • Tooth Width
    11.10 mm
  • Pitch Diameter
    91.63 mm
  • Hub Diameter
    70.64 mm
  • Manufacturer Upc Number
    697950173450
  • UPC_NO
    697950173450
  • Manufacturer Catalog
  • Chain Number & Pitch
    12B / 3/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought