Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TL Bushed Sprocket - Taper Lock Bushing, 12B / 3/4 in, 21 Teeth, 2012 Bushing, Steel Material
Mi Item #00205438
MFR #12BTB21

Mfr description
12BTB21 METRIC SPKT
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Bushing Bore Range
    0.5000 to 2.0000 in
  • Bushing Size
    2012
  • Hub Diameter
    90.47 mm
  • Pitch Diameter
    127.82 mm
  • Tooth Width
    11.10 mm

Details

  • Bushing Type
    Taper Lock Bushing
  • Chain Number & Pitch
    12B / 3/4 in
  • Hardened Teeth
    Yes
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950173511
  • Material
    Steel
  • Number Of Strands Across
    1
  • Number Of Teeth
    21
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    697950173511
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)