Motion
D12ATB19
TL Bushed Sprocket - Taper Lock Bushing, 12B-2 / 3/4 in, 19 Teeth, 2012 Bushing, Steel Material
Mi Item #00205450
MFR #D12ATB19
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TL Bushed Sprocket - Taper Lock Bushing, 12B-2 / 3/4 in, 19 Teeth, 2012 Bushing, Steel Material
Mi Item #00205450
MFR #D12ATB19

Mfr description
D12ATB19 METRIC SPKT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bushing Bore Range
    0.5000 to 2.0000 in
  • Bushing Size
    2012
  • Hub Diameter
    96.60 mm
  • Pitch Diameter
    115.74 mm
  • Tooth Width
    30.33 mm

Details

  • Bushing Type
    Taper Lock Bushing
  • Chain Number & Pitch
    12B / 3/4 in
  • Hardened Teeth
    No
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950167138
  • Material
    Steel
  • Number Of Strands Across
    2
  • Number Of Teeth
    19
  • Pitch Type
    Double
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    697950167138
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)