Overview
Mfr description
20BTB16 METRIC SPKT
Specifications
- Bushing TypeTaper Lock Bushing
- Product TypeBushed Roller Chain Sprockets
- Bushing Size2517
- Number Of Teeth16
- Number Of Strands Across1
- MaterialSteel
- Bushing Bore Range0.5000 to 2.5000 in
- Pitch TypeSingle
- Hardened TeethYes
- Tooth Width18.59 mm
- Pitch Diameter162.75 mm
- Hub Diameter107.95 mm
- Manufacturer Upc Number697950169439
- UPC_NO697950169439
- Manufacturer Catalog
- Chain Number & Pitch20B / 1-1/4 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data