Overview
Mfr description
20BTB30 METRIC SPKT
Specifications
- Bushing TypeTaper Lock Bushing
- Product TypeBushed Roller Chain Sprockets
- Bushing Size3020
- Number Of Teeth30
- Number Of Strands Across1
- MaterialSteel
- Bushing Bore Range0.9375 to 3.0000 in
- Pitch TypeSingle
- Hardened TeethYes
- Tooth Width18.59 mm
- Pitch Diameter303.75 mm
- Hub Diameter133.35 mm
- Manufacturer Upc Number697950169569
- UPC_NO697950169569
- Manufacturer Catalog
- Chain Number & Pitch20B / 1-1/4 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data