Motion
24BTB15
TL Bushed Sprocket - Taper Lock Bushing, 24B / 1-1/2 in, 15 Teeth, 2517 Bushing, Steel Material
MI ITEM #00205509
MFR #24BTB15
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TL Bushed Sprocket - Taper Lock Bushing, 24B / 1-1/2 in, 15 Teeth, 2517 Bushing, Steel Material
MI ITEM #00205509
MFR #24BTB15

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
24BTB15 METRIC SPKT

Specifications

  • Bushing Type
    Taper Lock Bushing
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    2517
  • Number Of Teeth
    15
  • Number Of Strands Across
    1
  • Material
    Steel
  • Bushing Bore Range
    0.5000 to 2.5000 in
  • Pitch Type
    Single
  • Hardened Teeth
    Yes
  • Tooth Width
    24.13 mm
  • Pitch Diameter
    183.25 mm
  • Hub Diameter
    107.95 mm
  • Manufacturer Upc Number
    697950170084
  • UPC_NO
    697950170084
  • Manufacturer Catalog
  • Chain Number & Pitch
    24B / 1-1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text