Motion
24CTB38
Tapered Bushed Sprocket - Metric - Taper Lock Bushing, 24B / 1-1/2 in, 38 Teeth, 3030 Bushing, Steel Material
MI ITEM #00205515
MFR #24CTB38
Price$1,465.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered Bushed Sprocket - Metric - Taper Lock Bushing, 24B / 1-1/2 in, 38 Teeth, 3030 Bushing, Steel Material
MI ITEM #00205515
MFR #24CTB38

Mfr description
24CTB38 (3030) METRIC - RIM ONLY
  • A metric taper bushed sprocket is a sprocket where a tapered bushing is bolted into the taper bore that is machined in the sprocket.
  • When installed this bushing is compressed onto the shaft providing a tight grip.
  • Taper bushed sprockets have a tapered bushing bolted into a taper bore with hex head set screws instead of bolts.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,465.18/each

Specifications

Dimensions

  • Bore Diameter
    23.81 mm
  • Bushing Size
    3030
  • Caliper Diameter
    435.97 mm
  • Chain Roller Diameter
    25.4 mm
  • Chain Roller Width
    25.4 mm
  • Hub Diameter
    139.70 mm
  • Hub Outside Diameter
    139.7 mm
  • Hub Projection
    26.64 mm
  • Hub Projection 2
    26.64 mm
  • Length Through Bore
    76.2 mm
  • Maximum Bore Diameter
    76.2 mm
  • Outside Diameter
    483.6 mm
  • Pitch Diameter
    461.37 mm
  • Storage Dimension Height
    3.00 mm
  • Storage Dimension Length
    19.16 mm
  • Storage Dimension Width
    19.16 mm
  • Tooth Thickness
    24.13 mm
  • Weight
    55.04 lbs
  • Width Across Tooth Sets
    24.13 mm

Details

  • Bore Type
    Bushed
  • Bushing Type
    Taper Lock Bushing
  • Chain / Sprocket Type
    Metric Roller Chain
  • Chain Number & Pitch
    24B / 1-1/2 in
  • Chain Number Pitch
    24B-1 / 38.1 mm
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    TB
  • Hub Type
    C
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950411927
  • Material
    Steel
  • Number Of Strands Across
    1
  • Number Of Teeth
    38
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950411927

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)