Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TL Bushed Sprocket - Taper Lock Bushing, 28B / 1-3/4 in, 21 Teeth, 3020 Bushing, Steel Material
MI ITEM #00205521
MFR #28BTB21

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
28BTB21 METRIC SPKT

Specifications

  • Bushing Type
    Taper Lock Bushing
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    3020
  • Number Of Teeth
    21
  • Number Of Strands Across
    1
  • Material
    Steel
  • Bushing Bore Range
    0.9375 to 3.0000 in
  • Pitch Type
    Single
  • Hardened Teeth
    Yes
  • Tooth Width
    29.44 mm
  • Pitch Diameter
    298.30 mm
  • Hub Diameter
    133.35 mm
  • Manufacturer Upc Number
    697950170664
  • UPC_NO
    697950170664
  • Manufacturer Catalog
  • Chain Number & Pitch
    28B / 1-3/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought