Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TL Bushed Sprocket - Taper Lock Bushing, 32B / 2 in, 15 Teeth, 3535 Bushing, Steel Material
MI ITEM #00205527
MFR #32BTB15

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
32BTB15 METRIC SPKT

Specifications

  • Bushing Type
    Taper Lock Bushing
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    3535
  • Number Of Teeth
    15
  • Number Of Strands Across
    1
  • Material
    Steel
  • Bushing Bore Range
    1.1875 to 3.5000 in
  • Pitch Type
    Single
  • Hardened Teeth
    Yes
  • Tooth Width
    29.44 mm
  • Pitch Diameter
    244.33 mm
  • Hub Diameter
    165.10 mm
  • Manufacturer Upc Number
    697950171067
  • UPC_NO
    697950171067
  • Manufacturer Catalog
  • Chain Number & Pitch
    32B / 2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought