Motion
80BTL28
TL Bushed Sprocket - 28 Teeth, 2517 Bushing, Steel Material
Mi Item #00205548
MFR #80BTL28
Price$303.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TL Bushed Sprocket - 28 Teeth, 2517 Bushing, Steel Material
Mi Item #00205548
MFR #80BTL28

Mfr description
H80BTL28 2517 HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$303.57/each

Specifications

Dimensions

  • Bushing Bore Range
    1/2 to 2-1/2 in
  • Bushing Size
    2517
  • Caliper Diameter
    8.3060 in
  • Hub Diameter
    4-1/4 in
  • Length Through Bore
    1.7500 in
  • Maximum Bore Diameter
    2.5000 in
  • Outside Diameter
    9.4750 in
  • Overall Width
    1-3/4 in
  • Pitch Diameter
    8.931 in
  • Tooth Width
    0.575 in
  • Weight
    9.50 lbs

Details

  • Bore Type
    Bushed
  • Bushing Type
    Taper Lock Bushing
  • Chain Number & Pitch
    80 / 1 in
  • Hub Type
    B
  • Manufacturer Upc Number
    97039376077
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    28
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    097039376077
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)