Motion
RS16B-2 RIVETED 10FT LG

TSUBAKI (UST)
RS16B-2 RIVETED 10FT LG

Roller Chain - British Standard Series, 16B / 1 in, Riveted, 2 Strand, Steel Material, 10 ft Length
Mi Item #00205557
MFR #RS16B-2 RIVETED 10FT LG
Price$146.82/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
RS16B-2 RIVETED 10FT LG

Roller Chain - British Standard Series, 16B / 1 in, Riveted, 2 Strand, Steel Material, 10 ft Length
Mi Item #00205557
MFR #RS16B-2 RIVETED 10FT LG

Mfr description
RS16B-2 RIVETED 10FT LG
  • Priced by the foot
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$146.82/ft

Specifications

Dimensions

  • Chain Overall Width
    2.748 in
  • Chain Size & Pitch
    16B / 1 in
  • Inside Width
    0.670 in
  • Link Plate Height
    0.827 in
  • Link Plate Thickness
    0.125 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.326 in
  • Pin Length
    1.4070 in, 35.73 mm
  • Pitch
    1 in
  • Plate Height
    0.827 in
  • Plate Thickness
    0.125 in
  • Roller Diameter
    0.625 in
  • Roller Width
    0.670 in
  • Tensile Strength
    31500 lbs
  • Transverse Pitch
    1.255 in
  • Weight
    3.62 lb
  • Weight per Foot
    3.62 lbs, 5.387 kg/m

Details

  • Application
    Power Transmission
  • Chain Construction
    Riveted
  • Chain Number
    RS16B-2
  • Chain Number & Pitch
    16B / 1 in
  • Chain Standard
    British Standard
  • Chain Type
    British Standard Roller Chain
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Finish Coating
    Standard
  • Manufacturer Catalog Number
    RS16B-2 RIV
  • Manufacturer Product Page
  • Material
    Steel
  • Measurement Standard
    Metric
  • Number Of Links
    120
  • Number Of Strands
    2
  • Number Of Strands Across
    2
  • Operating Temperature Range
    -10 to 150 °C, 14 to 302 °F
  • Product Type
    Roller Chain
  • Series
    British Standard
  • Standards Met
    ISO 606
  • Type
    Roller Chain
  • UPC_NO
    097039189448
  • Working Load Capacity
    5013 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)