Motion
RS16B-3RB

TSUBAKI (UST)
RS16B-3RB

Roller Chain - British Standard Series, 16B / 1 in, Riveted, 3 Strand, Carbon Steel Material, 10 ft Length
Mi Item #00205560
MFR #RS16B-3RB
Price$208.01/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
RS16B-3RB

Roller Chain - British Standard Series, 16B / 1 in, Riveted, 3 Strand, Carbon Steel Material, 10 ft Length
Mi Item #00205560
MFR #RS16B-3RB

Mfr description
RS16B-3 RIVETED 10'LG
  • Priced by the foot
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$208.01/ft

Specifications

Dimensions

  • Chain Overall Width
    1.488 in
  • Chain Size & Pitch
    16B / 1 in
  • Inside Width
    0.670 in
  • Link Plate Height
    0.827 in
  • Link Plate Thickness
    0.125 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.326 in
  • Pin Length
    3.7890 in, 96.23 mm
  • Pitch
    1 in
  • Plate Height
    0.827 in
  • Plate Thickness
    0.125 in
  • Roller Diameter
    0.625 in
  • Roller Width
    0.670 in
  • Tensile Strength
    16500 lbs
  • Weight
    6 lb
  • Weight per Foot
    5.36 lbs, 7.98 kg/m

Details

  • Application
    Conveying
  • Chain Construction
    Riveted
  • Chain Number
    RS16B-3
  • Chain Number & Pitch
    16B / 1 in
  • Chain Standard
    ISO
  • Chain Type
    British Standard (BS)
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Finish Coating
    Oiled
  • Link Type
    Roller Link
  • Manufacturer Catalog Number
    RS16B-3 RIV
  • Material
    Carbon Steel
  • Measurement Standard
    Metric
  • Number Of Links
    120/10 ft
  • Number Of Strands
    3
  • Number Of Strands Across
    3
  • Operating Temperature Range
    15 to 140 °F, -9.4 to 60 °C
  • Product Type
    Roller Chain
  • Series
    British Standard
  • Standards Met
    ISO 606
  • Type
    Roller Chain
  • UPC_NO
    097039454485
  • Working Load Capacity
    7374 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)