Motion
SUPER 180H RIVET 10FT LG

TSUBAKI (UST)
SUPER 180H RIVET 10FT LG

Roller Chain - Heavy Duty Series, 180 / 2-1/4 in, Riveted, 1 Strand, Hardened Steel Material, 10 ft Length
Mi Item #00205578
MFR #SUPER 180H RIVET 10FT LG
Price$543.94/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
SUPER 180H RIVET 10FT LG

Roller Chain - Heavy Duty Series, 180 / 2-1/4 in, Riveted, 1 Strand, Hardened Steel Material, 10 ft Length
Mi Item #00205578
MFR #SUPER 180H RIVET 10FT LG

Mfr description
SUPER 180H RIVET 10FT LG
  • Super-H Series Chain has the same wide waist as Super Series.
  • The link plate thickness is identical to those of the ASME/ANSI Heavy Series roller chains.
  • The same special manufacturing techniques used in Super Series Chain are used to produce the pitch holes.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$543.94/ft

Specifications

Dimensions

  • Chain Size & Pitch
    180 / 2-1/4 in
  • Inside Width
    1.406 in
  • Link Plate Height
    2.134 in
  • Link Plate Thickness
    0.3120 in, 7.92 mm
  • Overall Length
    10 ft
  • Pin Diameter
    0.687 in
  • Pin Length
    3.2210 in, 81.81 mm
  • Pitch
    2-1/4 in
  • Plate Height
    2.134 in
  • Roller Diameter
    1.406 in
  • Roller Width
    1.406 in
  • Weight
    10.49 lb
  • Weight per Foot
    19.2 lbs, 28.57 kg/m

Details

  • Application
    Heavy Duty
  • Chain Construction
    Riveted
  • Chain Number
    180H
  • Chain Number & Pitch
    180 / 2-1/4 in
  • Chain Standard
    ANSI
  • Chain Type
    Super-H Series
  • Component Style
    Roller Chain
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Finish Coating
    Plain
  • Link Type
    Roller Link
  • Manufacturer Catalog Number
    SUPER 180H RIV
  • Material
    Hardened Steel
  • Material Specification
    Heat Treated Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Links
    54
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    15 to 140 °F, -9.4 to 60 °C
  • Product Type
    Roller Chain
  • Resistance Application Features
    Heat Resistant, Shock Resistant
  • Series
    Heavy Duty
  • Standards Met
    ASME B29
  • Type
    Roller Chain
  • UPC_NO
    097039135070
  • Working Load Capacity
    22500 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)