Overview
Mfr description
DMD-100-4 BSHLK P
Specifications
- Chain Size & Pitch100 / 1-1/4 in
- Link TypeConnecting Link
- MaterialCarbon Steel
- Number Of Strands Across4
- Chain ConstructionRiveted
- UPC_NO716647187034
- Weight0.99 lbs
- Chain Number & Pitch100 / 1-1/4 in
- Product TypeRoller Chain Links
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data