Motion
80A2 CONN LINK

TSUBAKI (UST)
80A2 CONN LINK

Attachment Connecting Link - 80 / 1 in Pitch, WA-2 Attachment, Cottered, Steel Material
Mi Item #00205634
MFR #80A2 CONN LINK
Price$15.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
80A2 CONN LINK

Attachment Connecting Link - 80 / 1 in Pitch, WA-2 Attachment, Cottered, Steel Material
Mi Item #00205634
MFR #80A2 CONN LINK

Mfr description
80 WA-2 CONN LINK CP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.57/each

Specifications

Dimensions

  • Chain Overall Width
    1.398 in
  • Chain Size & Pitch
    80 / 1 in
  • Hole Diameter
    0.268 in
  • Inside Width
    0.625 in
  • Link Plate Height
    0.949 in
  • Pin Diameter
    0.640 in
  • Roller Diameter
    0.625 in
  • Weight
    0.21 lb

Details

  • Attachment Link Number
    WA-2
  • Attachment Link Type
    Bent - One Side
  • Chain Construction
    Cottered
  • Chain Number & Pitch
    80 / 1 in
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Link Type
    Connecting
  • Material
    Carbon Steel
  • Number Of Holes
    2
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Attachment Chain Links
  • Series
    WA-2
  • Standards Met
    ASME B29
  • UPC_NO
    097039192899
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)