Motion
C2050ASK2CL

TSUBAKI (UST)
C2050ASK2CL

Attachment Connecting Link - 50 / 5/8 in Chain & Pitch, Spring Clip, Stainless Steel Material, Plain Finish
Mi Item #00205650
MFR #C2050ASK2CL
Price$47.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
C2050ASK2CL

Attachment Connecting Link - 50 / 5/8 in Chain & Pitch, Spring Clip, Stainless Steel Material, Plain Finish
Mi Item #00205650
MFR #C2050ASK2CL

Mfr description
C2050AS K-2 CONN LINK SC TYPE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$47.49/each

Specifications

Dimensions

  • Chain Size & Pitch
    50 / 5/8 in
  • Hole Diameter
    0.205 in
  • Inside Width
    0.3750 in, 9.52 mm
  • Link Plate Height
    0.5910 in, 15 mm
  • Link Plate Thickness
    0.0800 in, 2.03 mm
  • Pin Center To Attachment End
    0.9370 in
  • Pin Diameter
    0.200 in
  • Pin Length
    0.8330 in, 21.16 mm
  • Pitch
    1-1/4 in
  • Plate Height
    0.9490 in
  • Roller Center To Attachment End
    0.9370 in
  • Roller Center To Hole Center
    0.6260 in
  • Roller Width
    0.3750 in, 9.53 mm
  • Weight
    0.09 lb
  • Weight per Foot
    0.56 lbs, 0.83 kg/m

Details

  • Application
    Corrosion Resistant
  • Attachment Link Number
    K-2
  • Attachment Link Type
    Bent - Two Sides
  • Chain Construction
    Spring Clip
  • Chain Number
    C2050
  • Chain Number & Pitch
    2050 / 1-1/4 in
  • Chain Standard
    Double Pitch
  • Chain Type
    Double Pitch Conveyor
  • Component Style
    Connecting Link
  • Corrosion Resistant
    Corrosion Resistant
  • Finish Coating
    Plain
  • Link Type
    Connecting
  • Manufacturer Catalog Number
    C2050AS K-2 Conn Link
  • Material
    Stainless Steel
  • Number Of Holes
    2
  • Number Of Links
    1
  • Number Of Strands
    1
  • Number Of Strands Across
    2
  • Operating Temperature Range
    -40 to 750 °F, -40 to 399 °C
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant, Heat Resistant
  • Series
    K-2
  • Standards Met
    ASME B29
  • Type
    Connecting Link
  • UPC_NO
    097039203359
  • Working Load Capacity
    231 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)