Motion
RS10B CONN LINK

TSUBAKI (UST)
RS10B CONN LINK

Connecting Link - 10B / 5/8 in Chain & Pitch, Spring Clip, Steel Material, Plain Finish
Mi Item #00206044
MFR #RS10B CONN LINK
Price$6.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
RS10B CONN LINK

Connecting Link - 10B / 5/8 in Chain & Pitch, Spring Clip, Steel Material, Plain Finish
Mi Item #00206044
MFR #RS10B CONN LINK

Mfr description
RS10B CONN LINK SC TYPE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.16/each

Specifications

Dimensions

  • Chain Overall Width
    0.819 in
  • Chain Size & Pitch
    10B / 5/8 in
  • Hole Diameter
    0.1960 in, 4.98 mm
  • Inside Width
    0.380 in
  • Link Plate Height
    0.579 in
  • Link Plate Thickness
    0.0600 in, 1.52 mm
  • Pin Diameter
    0.687 in
  • Pin Length
    0.8300 in, 21.07 mm
  • Pitch
    5/8 in
  • Plate Height
    0.7130 in
  • Roller Diameter
    0.400 in
  • Roller Width
    0.3790 in, 9.63 mm
  • Weight
    1.90 lb
  • Weight per Foot
    0.68 lbs, 1.01 kg/m

Details

  • Application
    Conveying
  • Attachment Link Number
    RS10B
  • Attachment Link Type
    Bent
  • Chain Construction
    Spring Clip
  • Chain Number
    RS10B
  • Chain Number & Pitch
    10B / 5/8 in
  • Chain Standard
    British Standard
  • Chain Type
    British Standard (BS)
  • Component Style
    Connecting Link
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Finish Coating
    Plain
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    RS10B CONN LINK
  • Material
    Steel
  • Number Of Holes
    1
  • Number Of Links
    1
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    15 to 140 °F, -9.4 to 60 °C
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Heat Resistant
  • Series
    180
  • Standards Met
    ASME B29
  • Type
    Connecting Link
  • UPC_NO
    097039188953
  • Working Load Capacity
    1016 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)