Motion
120 LAMBDA RIV

TSUBAKI (UST)
120 LAMBDA RIV

Roller Chain - Standard Series, 120 / 1-1/2 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #00206056
MFR #120 LAMBDA RIV
Your Price$492.37/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
120 LAMBDA RIV

Roller Chain - Standard Series, 120 / 1-1/2 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #00206056
MFR #120 LAMBDA RIV

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$492.37/ft(List $623.22)

Overview

Mfr description
120 D-LAMBDA RIVET 10FT. LONG
  • LAMBDA for lube-free drive applications
  • Operates in temperatures up to 302°F
  • High Temperature Lambda (as designated by KF) can operate at temperature of 446°F
  • Same maximum allowable load as our standard RS chain
  • Available in sizes from RSD40 to RSD140

Specifications

  • Measurement Standard
    Imperial
  • Series
    Lube Free
  • Chain Size & Pitch
    120 / 1-1/2 in
  • Chain Construction
    Riveted
  • Number Of Strands Across
    1
  • Material
    Carbon Steel
  • Overall Length
    10 ft
  • Inside Width
    0.974 in
  • Link Plate Height
    1.425 in
  • Link Plate Thickness
    0.187 in
  • Pin Diameter
    0.437 in
  • Plate Height
    1.425 in
  • Plate Thickness
    0.187 in
  • Chain Overall Width
    2.193 in
  • Roller Diameter
    0.875 in
  • Standards Met
    ASME B29
  • Working Load Capacity
    6830 lb
  • Tensile Strength
    37500 lbs
  • Resistance Application Features
    Corrosion Resistant
  • Chain Number & Pitch
    120 / 1-1/2 in
  • Roller Width
    0.974 in
  • Weight
    3.75 lb
  • UPC_NO
    097039164964
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Number Of Strands
    1
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought