Motion
120LAM CONN LINK

TSUBAKI (UST)
120LAM CONN LINK

Connecting Link - 120 / 1-1/2 in Pitch
Mi Item #00206058
MFR #120LAM CONN LINK
Price$58.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
120LAM CONN LINK

Connecting Link - 120 / 1-1/2 in Pitch
Mi Item #00206058
MFR #120LAM CONN LINK

Mfr description
120 D-LAMBDA CONN LINK (CP TYPE)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$58.48/each

Specifications

Dimensions

  • Chain Size & Pitch
    120 / 1-1/2 in
  • Link Plate Thickness
    0.204 in
  • Pin Diameter
    0.234 in
  • Weight
    0.06 lb

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    120 / 1-1/2 in
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Link Type
    Connecting Link
  • Material
    Lambda
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Standards Met
    ASME B29
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)