Motion
120LAM OFFSET LINK

TSUBAKI (UST)
120LAM OFFSET LINK

Offset Link - 120 / 1-1/2 in Pitch
MI ITEM #00206059
MFR #120LAM OFFSET LINK
Price$152.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
120LAM OFFSET LINK

Offset Link - 120 / 1-1/2 in Pitch
MI ITEM #00206059
MFR #120LAM OFFSET LINK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$152.71/each

Specifications

Dimensions

  • Chain Size & Pitch
    120 / 1-1/2 in
  • Link Plate Thickness
    0.125 in
  • Pin Diameter
    0.234 in
  • Roller Diameter
    0.469 in
  • Weight
    0.09 lb

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    120 / 1-1/2 in
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Link Type
    Offset Link
  • Material
    Lambda
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    2060
  • Standards Met
    ASME B29

Overview

Mfr description
120 D-LAMBDA OFFSET LINK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought