Motion
140 D-LAMBDA RIVET 10FT

TSUBAKI (UST)
140 D-LAMBDA RIVET 10FT

Roller Chain - Lube Free Series, 140 / 1-3/4 in, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
Mi Item #00206060
MFR #140 D-LAMBDA RIVET 10FT
Price$625.90/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
140 D-LAMBDA RIVET 10FT

Roller Chain - Lube Free Series, 140 / 1-3/4 in, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
Mi Item #00206060
MFR #140 D-LAMBDA RIVET 10FT

Mfr description
140 D-LAMBDA RIVET 10FT.
  • Priced by the foot
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$625.90/ft

Specifications

Dimensions

  • Chain Overall Width
    2.359 in
  • Chain Size & Pitch
    140 / 1-3/4 in
  • Inside Width
    0.974 in
  • Link Plate Height
    1.661 in
  • Link Plate Thickness
    0.220 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.500 in
  • Pin Length
    2.5080 in, 63.70 mm
  • Pitch
    1-3/4 in
  • Plate Height
    1.661 in
  • Plate Thickness
    0.220 in
  • Roller Diameter
    1.000 in
  • Roller Width
    0.974 in
  • Tensile Strength
    48500 lbs
  • Weight
    4 lb
  • Weight per Foot
    5.4 lbs, 8.036 kg/m

Details

  • Application
    Drive System
  • Chain Construction
    Riveted
  • Chain Number
    140
  • Chain Number & Pitch
    140 / 1-3/4 in
  • Chain Standard
    ANSI
  • Chain Type
    Self-Lube Chain
  • Component Style
    Roller Chain
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Finish Coating
    Plain
  • Link Type
    Roller Link
  • Manufacturer Catalog Number
    140 LAMBDA RIV
  • Material
    Carbon Steel
  • Material Specification
    Heat Treated Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Links
    68
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    14 to 302 °F, -10 to 150 °C
  • Product Type
    Roller Chain
  • Resistance Application Features
    Corrosion Resistant
  • Series
    Lube Free
  • Standards Met
    ASME B29
  • Type
    Roller Chain
  • UPC_NO
    097039164988
  • Working Load Capacity
    9040 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)