Motion
140LAMCL
140LAMCL
Mi Item #00206062
MFR #140LAMCL
Price$84.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
140LAMCL
Mi Item #00206062
MFR #140LAMCL

Mfr description
140 D-LAMBDA CONN LINK CP TYPE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$84.60/each

Specifications

Dimensions

  • Pin Diameter
    0.576 in
  • Roller Diameter
    1 in
  • Weight
    1.50 lb

Details

  • Corrosion Resistant
    Not Corrosion-Resistant
  • Number Of Strands
    3
  • Number Of Strands Across
    3
  • Product Type
    Roller Chain Links
  • Standards Met
    ISO 606
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)