Motion
140LAMOL
140LAMOL
MI ITEM #00206063
MFR #140LAMOL
Your Price$295.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
140LAMOL
MI ITEM #00206063
MFR #140LAMOL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$295.10/each(List $368.88)

Overview

Mfr description
140 D-LAMBDA OFFSET LINK

Specifications

  • Number Of Strands Across
    2
  • Roller Diameter
    0.400 in
  • Link Plate Height
    0.906 in
  • Link Plate Thickness
    0.156 in
  • Pin Diameter
    0.200 in
  • Series
    50
  • Standards Met
    ASME B29
  • Weight
    0.07 lb
  • Corrosion Resistant
    Corrosion Resistant
  • Number Of Strands
    2
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text