1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
REXNORD INC
W864-YYC
Rexnord® W864-YYC Bulk Conveyor Accessory, Accessory Type: Guide Ring Kit, Material: Stainless Steel
Mi Item #
00206125
MFR #
W864-YYC
Price
$188.69
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Conveyor Components
Bulk Conveyor Accessories
REXNORD INC W864-YYC
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
REXNORD INC
W864-YYC
Rexnord® W864-YYC Bulk Conveyor Accessory, Accessory Type: Guide Ring Kit, Material: Stainless Steel
Mi Item #
00206125
MFR #
W864-YYC
Mfr description
W864-YYC GRSS 21 22T W/SCREWS
815 Series Guide Ring Kit for a 21 or 22 Tooth Sprocket in SS material
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$188
.69
/each
Add to Cart
Specifications
Dimensions
Height
0.25 in
Length
4.13 in
Weight
0.01 lbs
Width
4.13 in
Details
Accessory Type
Guide Ring Kit
Material
Stainless Steel
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items