Motion
180HSUPERCB

TSUBAKI (UST)
180HSUPERCB

Roller Chain - Heavy Duty Series, 180 / 2-1/4 in, Cottered, 1 Strand, Carbon Steel Material, 10 ft Length
Mi Item #00206127
MFR #180HSUPERCB
Price$521.44/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
180HSUPERCB

Roller Chain - Heavy Duty Series, 180 / 2-1/4 in, Cottered, 1 Strand, Carbon Steel Material, 10 ft Length
Mi Item #00206127
MFR #180HSUPERCB

Mfr description
SUPER 180H COTTERED 10FT LG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$521.44/ft

Specifications

Dimensions

  • Chain Size & Pitch
    180 / 2-1/4 in
  • Inside Width
    1.406 in
  • Link Plate Height
    2.134 in
  • Link Plate Thickness
    0.3120 in, 7.92 mm
  • Overall Length
    10 ft
  • Pin Diameter
    0.687 in
  • Pin Length
    3.2210 in, 81.81 mm
  • Pitch
    2-1/4 in
  • Plate Height
    2.134 in
  • Roller Diameter
    1.406 in
  • Roller Width
    1.406 in
  • Weight
    11 lb
  • Weight per Foot
    19.2 lbs, 28.57 kg/m

Details

  • Application
    Heavy Duty
  • Chain Construction
    Cottered
  • Chain Number
    180H
  • Chain Number & Pitch
    180 / 2-1/4 in
  • Chain Standard
    ANSI
  • Chain Type
    Heavy Series
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Finish Coating
    Oiled
  • Manufacturer Catalog Number
    180H SUPER COT ROLLER CHAIN
  • Material
    Carbon Steel
  • Material Specification
    Heat Treated Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Links
    54
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    15 to 300 °F, -9.44 to 148.89 °C
  • Product Type
    Roller Chain
  • Resistance Application Features
    Heat Resistant
  • Series
    Heavy Duty
  • Standards Met
    ASME B29
  • Type
    Roller Chain
  • UPC_NO
    097039184931
  • Working Load Capacity
    13670 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)