Motion
S881TAB-3.25IN

REXNORD INC
S881TAB-3.25IN

Table Top Chain - Side Flexing, 3.2500 in Flight Width, 1.5000 in Chain Pitch, Steel Flight Material, Gray-Black Color
MI ITEM #00206162
MFR #S881TAB-3.25IN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
S881TAB-3.25IN

Table Top Chain - Side Flexing, 3.2500 in Flight Width, 1.5000 in Chain Pitch, Steel Flight Material, Gray-Black Color
MI ITEM #00206162
MFR #S881TAB-3.25IN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
765.91.31 S881TK3.25
  • S881TAB 3.25 Inch Wide TableTop® Chain Made From Carbon Steel And Assembled With Carbon Steel Pins

Specifications

  • Chain Type
    TableTop Chains
  • Component Style
    Side Flexing
  • Chain Or Flight Width
  • Chain Pitch
  • Flight Material
    S
  • Base Chain Material
    S
  • Flight Color
    Carbon Steel
  • Flight Thickness
    0.12 in
  • Minimum Backflex Radius
    1-1/2 in
  • Pin Diameter
    1/4 in
  • Pin Material
    Carbon Steel
  • Guide Clearance Straight
    1.81 in
  • Guide Clearance Curve
    1-3/4 in
  • Operating Temperature Range
    -40 to +350 (Dry) °F
  • Weight
    0.25 lbs
  • Weight per Foot
    2 lb
  • UPC_NO
    793699316315
  • Chain Material
    Carbon Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text