Motion
SPC-29
Martin SPC29 SHEAR RING
Mi Item #00206238
MFR #SPC-29
Price$1,494.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Martin SPC29 SHEAR RING
Mi Item #00206238
MFR #SPC-29

Mfr description
SPC-29 SHEAR PIN COLLAR
  • Shear pin sprockets provide simple dependable protection against expensive machinery damage caused by overload or jamming
  • Torque is transmitted by a single pin, necked to shear when the safe load is exceeded
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,494.55/each

Specifications

Dimensions

  • Storage Dimension Height
    3.125 in
  • Storage Dimension Length
    12 in
  • Storage Dimension Width
    12 in
  • Weight
    27.14 lbs

Details

  • Manufacturer Upc Number
    697950050034
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)