Motion
SPH-23 2 7/16
Martin Sprocket & Gear SPH23 2-7/16, Shear Pin Hub - Bushing Bore, Bore: Bushing, Flange O.D. 10", Hub Dia. 4-1/2"
MI ITEM #00206239
MFR #SPH-23 2 7/16
Price$1,673.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Martin Sprocket & Gear SPH23 2-7/16, Shear Pin Hub - Bushing Bore, Bore: Bushing, Flange O.D. 10", Hub Dia. 4-1/2"
MI ITEM #00206239
MFR #SPH-23 2 7/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,673.72/each

Specifications

Dimensions

  • Bolt Circle Diameter
    8-1/4 in
  • Bolt Size
    5/8 in
  • Bore Diameter
    2.4375 in
  • Flange Outside Diameter
    10 in
  • Hub Diameter
    4-1/2 in
  • Keyway Size
    5/8 x 5/16 in
  • Length Through Bore
    5-11/16 in
  • Pin Outside Diameter
    1/2 in
  • Weight
    23.92 lbs

Details

  • Bore Type
    Bushed
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950049595
  • Material
    Cast Iron
  • Number Of Bolt Holes
    4

Overview

Mfr description
SPH-23 2 7/16 SHEAR PIN HUB
  • Shear pin sprockets provide simple dependable protection against expensive machinery damage caused by overload or jamming
  • Torque is transmitted by a single pin, necked to shear when the safe load is exceeded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought