Motion
120 HSC RB

RENOLD JEFFREY
120 HSC RB

Roller Chain - Standard Series, 120 / 1-1/2 in Pitch
MI ITEM #00206366
MFR #120 HSC RB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
120 HSC RB

Roller Chain - Standard Series, 120 / 1-1/2 in Pitch
MI ITEM #00206366
MFR #120 HSC RB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
120 HSC RB HYDRO SERVICE CHAIN
  • Excellent corrosion resistance
  • Hexavalent chrome-free
  • No hydrogen embrittlement failures
  • More economical than stainless steel chain
  • Same strength as carbon steel chain
  • More than 30 times the corrosion protection compared with conventional surface treatments
  • Packaging: 10' per box

Specifications

  • Series
    Standard
  • Chain Number & Pitch
    120 / 1-1/2 in
  • Weight
    3.87 lbs
  • UPC_NO
    6623900526759
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text