Motion
40-2HSX10 ft

RENOLD JEFFREY
40-2HSX10 ft

Roller Chain - Heavy Series, 40 / 1/2 in Pitch, Riveted, 2 Strand, Stainless Steel Material, 10 ft Length
MI ITEM #00206369
MFR #40-2HSX10 ft
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
40-2HSX10 ft

Roller Chain - Heavy Series, 40 / 1/2 in Pitch, Riveted, 2 Strand, Stainless Steel Material, 10 ft Length
MI ITEM #00206369
MFR #40-2HSX10 ft

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
40-2 HSC RB HYDRO SERVICE CHAIN
  • Excellent corrosion resistance
  • Hexavalent chrome-free
  • No hydrogen embrittlement failures
  • More economical than stainless steel chain
  • Same strength as carbon steel chain
  • More than 30 times the corrosion protection compared with conventional surface treatments
  • Packaging: 10’ per box

Specifications

  • Measurement Standard
    Imperial
  • Series
    Heavy
  • Chain Construction
    Riveted
  • Number Of Strands Across
    2
  • Material
    Stainless Steel
  • Overall Length
    10 ft
  • Inside Width
    7.85 mm
  • Link Plate Height
    12.07 mm
  • Link Plate Thickness
    1.55 mm
  • Pin Diameter
    3.98 mm
  • Chain Overall Width
    30.8 mm
  • Roller Diameter
    7.92 mm
  • Standards Met
    ANSI B29.1, ISO 606
  • Tensile Strength
    27800 N
  • Transverse Pitch
    14.38 mm
  • Resistance Application Features
    Corrosion Resistant
  • Chain Number & Pitch
    40 / 1/2 in
  • Weight
    0.82 lbs
  • UPC_NO
    6623900531821
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text