Motion
80-2HSX10 ft

RENOLD JEFFREY
80-2HSX10 ft

Roller Chain - Heavy Series, 80 / 1 in Pitch, 2 Strand, Stainless Steel Material, 10 ft Length
MI ITEM #00206372
MFR #80-2HSX10 ft
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
80-2HSX10 ft

Roller Chain - Heavy Series, 80 / 1 in Pitch, 2 Strand, Stainless Steel Material, 10 ft Length
MI ITEM #00206372
MFR #80-2HSX10 ft

Mfr description
80-2 HSC RB HYDRO SERVICE CHAIN
  • Excellent corrosion resistance
  • Hexavalent chrome-free
  • No hydrogen embrittlement failures
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Overall Width
    61.9 mm
  • Inside Width
    15.75 mm
  • Link Plate Height
    24.13 mm
  • Link Plate Thickness
    3.25 mm
  • Overall Length
    10 ft
  • Pin Diameter
    7.94 mm
  • Roller Diameter
    15.88 mm
  • Tensile Strength
    111200 N
  • Transverse Pitch
    29.29 mm
  • Weight
    3.43 lbs

Details

  • Chain Number & Pitch
    80 / 1 in
  • Material
    Stainless Steel
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain
  • Resistance Application Features
    Corrosion Resistant
  • Series
    Heavy
  • Standards Met
    ANSI B29.1, API Specification 7F, ISO 606
  • UPC_NO
    6623900538950

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)