Motion
50 HYDRO-SERVICE OL

RENOLD JEFFREY
50 HYDRO-SERVICE OL

Offset Link - 50 / 5/8 in Chain & Pitch, Cottered, Stainless Steel Material, Hydro Service Finish
Mi Item #00206389
MFR #50 HYDRO-SERVICE OL
Price$24.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
50 HYDRO-SERVICE OL

Offset Link - 50 / 5/8 in Chain & Pitch, Cottered, Stainless Steel Material, Hydro Service Finish
Mi Item #00206389
MFR #50 HYDRO-SERVICE OL

Mfr description
50HSC OFFSET LINK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$24.75/each

Specifications

Dimensions

  • Chain Overall Width
    20.4 mm
  • Chain Size & Pitch
    50 / 5/8 in
  • Inside Width
    9.40 mm
  • Link Plate Height
    15.09 mm
  • Link Plate Thickness
    2.03 mm
  • Pin Diameter
    5.09 mm
  • Pin Length
    0.8030 in, 20.39 mm
  • Pitch
    5/8 in
  • Plate Height
    1.9000 in
  • Roller Diameter
    10.16 mm
  • Roller Width
    0.3700 in, 9.40 mm
  • Weight
    0.04 lbs
  • Weight per Foot
    0.672 lbs, 1 kg/m

Details

  • Application
    Corrosion Resistant
  • Chain Construction
    Cottered
  • Chain Number
    50
  • Chain Number & Pitch
    50 / 5/8 in
  • Chain Standard
    ANSI
  • Chain Type
    Corrosion Resistant
  • Component Style
    Off Set Link
  • Corrosion Resistant
    Yes
  • Finish Coating
    Hydro Service
  • Link Type
    Offset Link
  • Manufacturer Catalog Number
    50 HYDRO-SERVICE OL
  • Material
    Stainless Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant, Food Production
  • Series
    Hydro-Service
  • Standards Met
    ANSI
  • Type
    Offset Link
  • UPC_NO
    6623900534563
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)