Motion
60 HYDRO-SERVICE OL

RENOLD JEFFREY
60 HYDRO-SERVICE OL

Offset Link - 60 / 3/4 in Pitch, Stainless Steel Material
Mi Item #00206392
MFR #60 HYDRO-SERVICE OL
Price$41.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
60 HYDRO-SERVICE OL

Offset Link - 60 / 3/4 in Pitch, Stainless Steel Material
Mi Item #00206392
MFR #60 HYDRO-SERVICE OL

Mfr description
60HSC OFFSET LINK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$41.66/each

Specifications

Dimensions

  • Chain Overall Width
    28.6 mm
  • Chain Size & Pitch
    60 / 3/4 in
  • Inside Width
    12.57 mm
  • Link Plate Height
    17.5 mm
  • Link Plate Thickness
    3.17 mm
  • Pin Diameter
    5.94 mm
  • Roller Diameter
    11.91 mm
  • Weight
    0.08 lbs

Details

  • Chain Number & Pitch
    60 / 3/4 in
  • Link Type
    Offset Link
  • Material
    Stainless Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Oil or Natural Gas Industry
  • Series
    Xtra H
  • Standards Met
    ANSI
  • UPC_NO
    6623900536857
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)