Motion
80 HYDRO-SERVICE OL

RENOLD JEFFREY
80 HYDRO-SERVICE OL

Offset Link - 80 / 1 in Pitch, Stainless Steel Material
Mi Item #00206395
MFR #80 HYDRO-SERVICE OL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
80 HYDRO-SERVICE OL

Offset Link - 80 / 1 in Pitch, Stainless Steel Material
Mi Item #00206395
MFR #80 HYDRO-SERVICE OL

Mfr description
80HSC OFFSET LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Overall Width
    37 mm
  • Chain Size & Pitch
    80 / 1 in
  • Inside Width
    15.75 mm
  • Link Plate Height
    24.05 mm
  • Link Plate Thickness
    4.06 mm
  • Pin Diameter
    7.93 mm
  • Roller Diameter
    15.88 mm
  • Weight
    0.17 lbs

Details

  • Chain Number & Pitch
    80 / 1 in
  • Link Type
    Offset Link
  • Material
    Stainless Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Oil or Natural Gas Industry
  • Series
    Xtra H
  • Standards Met
    ANSI
  • UPC_NO
    6623900540106
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)