1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
RENOLD JEFFREY
C2080HHSS11I
C2080HHSS11I - HYDRO-SERVICE CHAIN LINK 2080 CHAIN, SINGLE STRAND, 2 IN CHAIN PITCH, HYDRO SERVICE SPRING CLIP CONNECTIN
MI ITEM #
00206414
MFR #
C2080HHSS11I
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Conveyor Chain and Sprockets
Parts and Accessories
RENOLD JEFFREY C2080HHSS11I
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RENOLD JEFFREY
C2080HHSS11I
C2080HHSS11I - HYDRO-SERVICE CHAIN LINK 2080 CHAIN, SINGLE STRAND, 2 IN CHAIN PITCH, HYDRO SERVICE SPRING CLIP CONNECTIN
MI ITEM #
00206414
MFR #
C2080HHSS11I
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
C-2080-HSC CONN LINK CP
Specifications
Chain Pitch
2 in
Specifications Met
ANSI
Pin Diameter
0.313 in
Pin Length
1.458 in
Weight
0.27 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data