Motion
R1202CCLPK RC 120-2FR CCLPK

LINK-BELT
R1202CCLPK RC 120-2FR CCLPK

Roller Chain - Standard Series, 120 / 1-1/2 in Pitch, Cottered, 2 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #00206476
MFR #R1202CCLPK RC 120-2FR CCLPK
List Price$86.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
R1202CCLPK RC 120-2FR CCLPK

Roller Chain - Standard Series, 120 / 1-1/2 in Pitch, Cottered, 2 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #00206476
MFR #R1202CCLPK RC 120-2FR CCLPK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$86.74/each for your price

Overview

Mfr description
R1202CCLPK RC 120-2FR COT CL PK A2J3

Specifications

  • Measurement Standard
    Imperial
  • Series
    Standard
  • Chain Construction
    Cottered
  • Number Of Strands Across
    2
  • Material
    Carbon Steel
  • Overall Length
    10 ft
  • Pin Diameter
    0.4400 in
  • Pin Length
    3.8600 in
  • Roller Diameter
    0.8800 in
  • Tensile Strength
    73000 lbs
  • Extended Pin Projection
    3.8600 in
  • Chain Number & Pitch
    120 / 1-1/2 in
  • Manufacturer Product Page
  • Weight
    0.77 lbs
  • UPC_NO
    662327125783
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text