Motion
R2643CCLPK RC 264-3FR CCLPK

LINK-BELT
R2643CCLPK RC 264-3FR CCLPK

Roller Chain - Standard Series, 264 / 2-1/2 in Pitch, Cottered, 2 Strand, Carbon Steel Material, 10 ft Length
Mi Item #00206487
MFR #R2643CCLPK RC 264-3FR CCLPK
Price$960.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
R2643CCLPK RC 264-3FR CCLPK

Roller Chain - Standard Series, 264 / 2-1/2 in Pitch, Cottered, 2 Strand, Carbon Steel Material, 10 ft Length
Mi Item #00206487
MFR #R2643CCLPK RC 264-3FR CCLPK

Mfr description
R2643CCLPK RC 264-3FR COT CL PK A2R3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$960.97/each

Specifications

Dimensions

  • Extended Pin Projection
    6.7900 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.8700 in
  • Pin Length
    6.7900 in
  • Roller Diameter
    1.5600 in
  • Weight
    7.33 lbs

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    264 / 2-1/2 in
  • Manufacturer Product Page
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain
  • Series
    Standard
  • UPC_NO
    662327129453
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)