Motion
D50ATL17
TL Bushed Sprocket - 17 Teeth, 1610 Bushing
Mi Item #00206561
MFR #D50ATL17
Price$173.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TL Bushed Sprocket - 17 Teeth, 1610 Bushing
Mi Item #00206561
MFR #D50ATL17

Mfr description
D50ATL17 1610 HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$173.69/each

Specifications

Dimensions

  • Bushing Size
    1610
  • Caliper Diameter
    2.9870 in
  • Length Through Bore
    1.0000 in
  • Maximum Bore Diameter
    1.6250 in
  • Outside Diameter
    3.7190 in
  • Pitch Diameter
    3.4100 in
  • Tooth Width
    0.3320 in
  • Weight
    1.10 lbs

Details

  • Bore Type
    Bushed
  • Bushing Type
    Taper Lock Bushing
  • Chain Number & Pitch
    50 / 5/8 in
  • Hub Type
    A
  • Manufacturer Upc Number
    97039364876
  • Number Of Strands Across
    2
  • Number Of Teeth
    17
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    097039364876
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)