Motion
RS10BOL
Offset Link - 10B / 5/8 in Chain & Pitch, Cottered, Carbon Steel Material, Standard Finish
Mi Item #00206569
MFR #RS10BOL
Price$12.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Offset Link - 10B / 5/8 in Chain & Pitch, Cottered, Carbon Steel Material, Standard Finish
Mi Item #00206569
MFR #RS10BOL

Mfr description
RS10B OFFSET LINK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.58/each

Specifications

Dimensions

  • Chain Overall Width
    0.820 in
  • Chain Size & Pitch
    10B / 5/8 in
  • Inside Width
    0.380 in
  • Link Plate Height
    0.580 in
  • Link Plate Thickness
    0.070 in
  • Pin Diameter
    0.375 in
  • Pin Length
    0.8190 in, 20.80 mm
  • Pitch
    5/8 in
  • Plate Height
    0.4720 in
  • Plate Thickness
    0.187 in
  • Roller Diameter
    0.400 in
  • Roller Width
    0.3800 in, 9.65 mm
  • Weight
    0.64 lb
  • Weight per Foot
    0.68 lbs, 1.01 kg/m

Details

  • Application
    Power Transmission
  • Attachment Link Number
    RS10B
  • Attachment Link Type
    Offset
  • Chain Construction
    Cottered
  • Chain Number
    RS10B
  • Chain Number & Pitch
    10B / 5/8 in
  • Chain Standard
    British Standard
  • Chain Type
    British Standard (BS)
  • Component Style
    Off Set Link
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Finish Coating
    Standard
  • Link Type
    Offset Link
  • Manufacturer Catalog Number
    RS10B OFFSET LINK
  • Material
    Carbon Steel
  • Number Of Links
    1
  • Number Of Strands
    2
  • Number Of Strands Across
    2
  • Operating Temperature Range
    14 to 302 °F, -10 to 150 °C
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Heat Resistant
  • Series
    100
  • Standards Met
    ASME B29
  • Type
    Offset Link
  • UPC_NO
    097039188960
  • Working Load Capacity
    1016 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)