Motion
T40B24
Stock Bore Sprocket - 40 / 1/2 in, B Hub, 24 Teeth
Mi Item #00206571
MFR #T40B24
Price$231.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 40 / 1/2 in, B Hub, 24 Teeth
Mi Item #00206571
MFR #T40B24

Mfr description
T40B24 SB 5/8 HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$231.54/each

Specifications

Dimensions

  • Caliper Diameter
    3.5180 in
  • Hub Diameter
    3.2500 in
  • Length Through Bore
    2.2500 in
  • Maximum Bore Diameter
    2.2500 in
  • Outside Diameter
    4.1000 in
  • Pitch Diameter
    3.8310 in
  • Tooth Width
    0.2750 in
  • Weight
    5.68 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    40 / 1/2 in
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Upc Number
    97039367440
  • Number Of Teeth
    24
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039367440
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)