Motion
CI820-25T 1-3/16IN 1KW1SS A

REXNORD INC
CI820-25T 1-3/16IN 1KW1SS A

10028827 / CI820-25T_1-3/16IN_1KW1SS_A
MI ITEM #00206584
MFR #CI820-25T 1-3/16IN 1KW1SS A
Price$195.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
CI820-25T 1-3/16IN 1KW1SS A

10028827 / CI820-25T_1-3/16IN_1KW1SS_A
MI ITEM #00206584
MFR #CI820-25T 1-3/16IN 1KW1SS A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$195.31/each

Specifications

Dimensions

  • Bore Diameter
    1 3/16 in
  • Length Through Bore
    1-1/2 in
  • Maximum Bore
    1-3/4 in
  • Pitch Diameter  
    6.0310 in
  • Weight
    5.57 lbs

Details

  • Bore Type
    Shaft-Ready
  • Chain / Sprocket Type
    Cast-Iron Non-Split Sprocket
  • Chain Number
    CI820
  • Flange Material
    Cast Iron
  • Hub Material
    Cast Iron
  • Hub Style
    A
  • Includes
    Set Screws
  • Keyway Type
    Straight
  • Number Of Keyways
    1
  • Number Of Set Screws
    1
  • Number Of Teeth  
    25
  • Sprocket Material
    Cast Iron
  • Sprocket Type
    Cast-Iron Non-Split Sprocket
  • UPC_NO
    698210695125

Overview

Mfr description
401-162-27 815-25T SPKT 1-3/16 BORE
  • 820 Series Cast-Iron Non-Split Sprocket with 25Teeth and a 1-3/16in Round Shaft-ready Bore with 1 Keyway and 1 Setscrew

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought