Motion
D863T-K4.5

REXNORD INC
D863T-K4.5

Table Top Chain - Steel, Straight Running, 4.500 in Width, 0.7500 in Pitch
MI ITEM #00206605
MFR #D863T-K4.5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
D863T-K4.5

Table Top Chain - Steel, Straight Running, 4.500 in Width, 0.7500 in Pitch
MI ITEM #00206605
MFR #D863T-K4.5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Or Flight Width  
    4.5000 in
  • Chain Pitch  
    1.5 in
  • Flight Thickness
    0.16 in
  • Guide Clearance Curve
    1-3/8 in
  • Guide Clearance Straight
    1.31 in
  • Minimum Backflex Radius
    12 in
  • Pin Diameter
    0.23 in
  • Weight
    0.19 lbs
  • Weight per Foot
    1-1/2 lb

Details

  • Base Chain Material
    D
  • Chain Material
    Gray Plain Acetal
  • Chain Type
    TableTop Chains
  • Component Style
    Straight Running
  • Flight Color
    Gray Plain Acetal
  • Flight Material
    D
  • Operating Temperature Range
    -40 to +180 (Dry) °F

Overview

Mfr description
D863T-K4.5 D863TAB-K4.5
  • D863TAB 4.5 Inch Wide TableTop Chain With Steel Base Chain And Top Plates Molded In Gray Plain Acetal Material

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought