Motion
RS11SS RIVETED 500FT

TSUBAKI (UST)
RS11SS RIVETED 500FT

Roller Chain - Heavy Duty Series, 11 / 4/27 in, Riveted, 1 Strand, Stainless Steel Material, 500 ft Length
Mi Item #00206661
MFR #RS11SS RIVETED 500FT
Price$124.33/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
RS11SS RIVETED 500FT

Roller Chain - Heavy Duty Series, 11 / 4/27 in, Riveted, 1 Strand, Stainless Steel Material, 500 ft Length
Mi Item #00206661
MFR #RS11SS RIVETED 500FT

Mfr description
RS11SS RIVETED 500FT REEL
  • Priced by the foot
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$124.33/ft

Specifications

Dimensions

  • Chain Overall Width
    0.214 in
  • Chain Size & Pitch
    11 / 4/27 in
  • Inside Width
    0.072 in
  • Link Plate Height
    0.138 in
  • Link Plate Thickness
    0.015 in
  • Overall Length
    500 ft
  • Pin Diameter
    0.062 in
  • Pin Length
    0.2140 in, 5.43 mm
  • Pitch
    1/8 in
  • Plate Height
    0.138 in
  • Plate Thickness
    0.015 in
  • Roller Diameter
    0.090 in
  • Roller Width
    0.072 in
  • Tensile Strength
    175 lbs
  • Weight
    0.04 lb
  • Weight per Foot
    0.035 lbs, 0.052 kg/m

Details

  • Application
    Corrosion Resistant
  • Chain Construction
    Riveted
  • Chain Number
    RS11SS
  • Chain Number & Pitch
    11 / 4/27 in
  • Chain Type
    Miniature Chain
  • Corrosion Resistant
    Corrosion Resistant
  • Manufacturer Catalog Number
    RS11SS
  • Material
    Stainless Steel
  • Material Specification
    Type 304
  • Measurement Standard
    Imperial
  • Number Of Links
    814/10 ft
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    -40 to 750 °F, -40 to 399 °C
  • Product Type
    Roller Chain
  • Resistance Application Features
    Corrosion Resistant, High Temperature
  • Series
    Heavy Duty
  • Standards Met
    ASME B29
  • Type
    Roller Chain
  • UPC_NO
    097039188755
  • Working Load Capacity
    11 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)