Motion
50NPD1 CONN LINK

TSUBAKI (UST)
50NPD1 CONN LINK

Attachment Connecting Link - 50 / 5/8 in Pitch, D-1 Attachment, Riveted
Mi Item #00206662
MFR #50NPD1 CONN LINK
Price$17.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
50NPD1 CONN LINK

Attachment Connecting Link - 50 / 5/8 in Pitch, D-1 Attachment, Riveted
Mi Item #00206662
MFR #50NPD1 CONN LINK

Mfr description
50NP D-1 CONN LINK (S.C.TYPE)
  • Corrosion Resistant
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.20/each

Specifications

Dimensions

  • Chain Overall Width
    0.878 in
  • Chain Size & Pitch
    50 / 5/8 in
  • Extended Pin Projection
    0.469 in
  • Inside Width
    0.375 in
  • Link Plate Height
    0.591 in
  • Pin Diameter
    0.200 in
  • Roller Diameter
    0.400 in
  • Weight
    0.05 lb

Details

  • Attachment Link Number
    D-1
  • Attachment Link Type
    One Extended Pin
  • Chain Construction
    Spring Clip
  • Chain Number & Pitch
    50 / 5/8 in
  • Corrosion Resistant
    Corrosion Resistant
  • Finish Coating
    Nickel Plated
  • Link Type
    Connecting
  • Material
    Nickel Plated
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    -20 to +140 °F
  • Product Type
    Attachment Chain Links
  • Resistance Application Features
    Corrosion Resistant
  • Series
    D-1
  • Standards Met
    ASME B29
  • UPC_NO
    097039458209
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)