Motion
40 CONN LINK W/WSA-1 ATTACHMENT

TSUBAKI (UST)
40 CONN LINK W/WSA-1 ATTACHMENT

Attachment Connecting Link - 40 / 1/2 in Pitch, WSA-1 Attachment, Spring Clip, Carbon Steel Material
Mi Item #00206732
MFR #40 CONN LINK W/WSA-1 ATTACHMENT
Price$9.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
40 CONN LINK W/WSA-1 ATTACHMENT

Attachment Connecting Link - 40 / 1/2 in Pitch, WSA-1 Attachment, Spring Clip, Carbon Steel Material
Mi Item #00206732
MFR #40 CONN LINK W/WSA-1 ATTACHMENT

Mfr description
40 WSA-1 S.C. CONN LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.47/each

Specifications

Dimensions

  • Chain Overall Width
    0.720 in
  • Chain Size & Pitch
    40 / 1/2 in
  • Hole Diameter
    0.141 in
  • Inside Width
    0.312 in
  • Link Plate Height
    0.472 in
  • Link Plate Thickness
    0.0600 in, 1.52 mm
  • Pin Center To Attachment End
    0.6850 in
  • Pin Diameter
    0.156 in
  • Pin Length
    0.3920 in, 9.95 mm
  • Pitch
    1/2 in
  • Plate Height
    1.3800 in
  • Roller Center To Attachment End
    0.6850 in
  • Roller Center To Hole Center
    0.5000 in
  • Roller Diameter
    0.312 in
  • Roller Width
    0.3120 in, 7.92 mm
  • Weight
    0.02 lb
  • Weight per Foot
    0.007 lbs, 0.01 kg/m

Details

  • Application
    Conveying
  • Attachment Link Number
    WSA-1
  • Attachment Link Type
    Straight - One Side
  • Chain Construction
    Spring Clip
  • Chain Number
    40
  • Chain Number & Pitch
    40 / 1/2 in
  • Chain Standard
    ANSI
  • Chain Type
    Attachment Chain
  • Component Style
    Connecting Link
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Finish Coating
    Plain
  • Link Type
    Connecting
  • Manufacturer Catalog Number
    40 CONN LINK W/WSA-1 ATTACHMENT
  • Material
    Carbon Steel
  • Number Of Holes
    1
  • Number Of Links
    1
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    -10 to 150 °C, 14 to 302 °F
  • Product Type
    Attachment Chain Links
  • Resistance Application Features
    Heat Resistant
  • Series
    WSA-1
  • Standards Met
    ANSI, ASME
  • Type
    Connecting Link
  • UPC_NO
    097039745613
  • Working Load Capacity
    595 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)