Overview
Mfr description
H35B11F-1/2 HT
Specifications
- Product TypeFinished & Machinable Bore Roller Chain Sprockets
- Chain Number & Pitch35 / 3/8 in
- Bore TypeFinished Bore
- Bore Diameter
- Hardened TeethWith Hardened Teeth
- Length Through Bore
- Keyway SizeNo Keyway
- Weight0.18 lbs
- UPC_NO097039296214
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data