Motion
H35B13F 1/2

TSUBAKI (UST)
H35B13F 1/2

Sprocket - 35 / 3/8 in, Finished Bore, 0.5000 in Bore , With Hardened Teeth
MI ITEM #00206749
MFR #H35B13F 1/2
Price$27.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
H35B13F 1/2

Sprocket - 35 / 3/8 in, Finished Bore, 0.5000 in Bore , With Hardened Teeth
MI ITEM #00206749
MFR #H35B13F 1/2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$27.27/each

Specifications

Dimensions

  • Bore Diameter  
    0.5000 in
  • Keyway Size
    No Keyway
  • Length Through Bore  
    0.7500 in
  • Weight
    0.26 lbs

Details

  • Bore Type
    Finished Bore
  • Chain Number & Pitch
    35 / 3/8 in
  • Hardened Teeth
    With Hardened Teeth
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • UPC_NO
    097039296276

Overview

Mfr description
H35B13F-1/2 WITH 2 SS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought